Buy more than* S$200* and get FREE SHIPPING

Flame-Retardant Double-Sided Tapes

Purpose
Adhesion of electrical equipment members such as OA and consumer electronics. Adhesion of interior materials for automobiles, vehicles and aircraft.
Holding Power (mm/h)
0.3
Adhesive Force (N/20mm)
14.3
Adhesive Power (N/10mm)
7.15
Adhesive
Flame-retardant acrylic
Tape Thickness (mm)
0.15
Tape Length (m)
50
Base Material
Flame-retardant non-woven fabric
Color
White
Specification
UL-94. VTM-0 approved
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 330 325-1462 1Roll 1 5011N-20 37051926 21.99 SGD
In stock
50 840 325-1471 1Roll 1 5011N-50 37051944 53.99 SGD
Shipped after 2018-01-19
15 260 401-0957 1Roll 1 5011N-15 48874847 16.99 SGD
In stock
25 432 401-0965 1Roll 1 5011N-25 48874856 26.99 SGD
In stock
ADD TO CART

Related Products