Buy more than* S$200* and get FREE SHIPPING

Double-Sided Cloth Tape 25Mmx15M

5.00 (1)
Tape Thickness (mm)
0.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Adhesive Power (N/10mm) Adhesive Tape Length (m) Base Material Tape Width (mm) Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Adhesive Power (N/10mm) Adhesive Tape Length (m) Base Material Tape Width (mm) Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 137.25 54.9[14] - Rubber pressure sensitive adhesive - Staple cloth 40 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.5320 75072952 339.99 SGD
Shipped after 2018-04-25
- - 137.25 54.9[14] - Rubber pressure sensitive adhesive - Staple cloth 75 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.5320 75072986 379.99 SGD
Shipped after 2018-04-25
- - 137.25 54.9[14] - Rubber pressure sensitive adhesive - Staple cloth 100 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 No.5320 75072995 319.99 SGD
Shipped after 2018-04-25
- - 137.25 54.9[14] - Rubber pressure sensitive adhesive - Staple cloth - - - *[No return] You cannot return this product. For details, see FAQ. 1Case(96Roll) 1 No.5320 75072925 389.99 SGD
Shipped after 2018-04-25
- - 137.25 54.9[14] - Rubber pressure sensitive adhesive - Staple cloth 20 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(72Roll) 1 No.5320 75072934 389.99 SGD
Shipped after 2018-04-25
- - 137.25 54.9[14] - Rubber pressure sensitive adhesive - Staple cloth 30 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(48Roll) 1 No.5320 75072943 389.99 SGD
Shipped after 2018-04-25
- - 137.25 54.9[14] - Rubber pressure sensitive adhesive - Staple cloth 45 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.5320 75072961 379.99 SGD
Shipped after 2018-04-25
- - 137.25 54.9[14] - Rubber pressure sensitive adhesive - Staple cloth 50 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.5320 75072977 399.99 SGD
Shipped after 2018-04-25
351-8922 Able to cut with hand - - (one side)3.9 (2 Sides)4.7 Rubber type 15 Non-musline fiber fabrics 25 313 Cream   1Roll 1 532000-00-25X15 37051962 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Carpet fixing
5
From Japan
On 2016-02-16 18:06:55
I bought it for fixing the carpet. When it peels off, there is no residue left, and I am satisfied with the place where you can tightly stick to the floor without paint peeling.
This review is about item#37051962.

Related Products