Buy more than* S$200* and get FREE SHIPPING

3M Vinyl Tape No.35 Multi Color Pack

5.00 (1)
Tensile Strength (N/10mm)
30
Adhesive Power (N/10mm)
2.2
Adhesive
Rubber-based
Tape Thickness (mm)
0.177
Tape Length (m)
6.09
Base Material
PVC resin
Tape Width (mm)
12.7
Operating Temperature Range (deg C)
0 to 105
Weight (g)
140
Set Contents
Each one color red, white, yellow, blue, green
TRUSCO Part Number
356-2492
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Roll) 1 35 MC 37052723 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for two wheel wiring
5
From Japan
On 2016-10-21 18:16:21
My motorcycle is old and requires a lot of color to repair the wiring. It is convenient at such time. I think whether there is a thick one.
This review is about item#37052723.

Related Products