Buy more than* S$200* and get FREE SHIPPING

Filament Tape 880

5.00 (1)
Purpose
For stopping coil ends, temporarily stopping coasters etc and securing of packaged loads.
Tensile Strength (N/10mm)
472
Adhesive Power (N/10mm)
8.8
Adhesive
Rubber type
Tape Thickness (mm)
0.2
Tape Length (m)
55
Base Material
Polyester fiber + polypropylene film
Color
White/clear
Specification
A cutter is needed for cutting
...see all
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 240 218-7191 1Roll 1 880 18X55 37052741 20.10 SGD
In stock
24 320 218-7205 1Roll 1 880 24X55 37052766 25.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product assembly
5
From Japan
On 2013-09-27 17:10:27
It is strong and easy to use.
This review is about item#37052766.

Related Products