Buy more than* S$200* and get FREE SHIPPING

Temporary Securing Tape 8898

4.00 (3)
Purpose
Bundling of pipe material, steel, heavy loads. Temporary affximent of parts of home appliances and OA devices.
Tensile Strength (N/10mm)
280
Adhesive Power (N/10mm)
7.1
Adhesive
Rubber type
Tape Thickness (mm)
0.11
Tape Length (m)
55
Base Material
Polypropylene
Color
Blue
Specification
A cutter is needed for cutting
...see all
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 240 219-2632 1Roll 1 8898 18X55 37052784 5.29 SGD
Shipped after 2017-05-29
24 320 219-2641 1Roll 1 8898 24X55 37052802 7.33 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Temporarily fixed
5
From Japan
On 2017-02-04 14:12:00
COSPA and the quality is good is convenient to use something. If lost to the double strength is also high, can also be used in a fixed.
This review is about item#37052784.
It is used for temporary fixing of painted products.
2
From Japan
On 2014-06-13 08:48:24
I felt regrettable that there was a gap (air layer) in the winding of the tape and what I thought was long-term inventory.
This review is about item#37052784.
Fixing of outer wire to bicycle handle
5
From Japan
On 2012-10-21 15:13:09
Although it has strong adhesive power, it does not stick to peeling. Thickness of 0.11 mm and moderate bending and less elongation, there is good usability that can not be obtained with other tapes, unlike PE which does not stretch or elongation like vinyl tape is different. I am also thankful for myself, 18 mm in width.
This review is about item#37052784.

Related Products