Buy more than* S$200* and get FREE SHIPPING

3M Light Packaging Oriented Polypropylene Tape 618

Tensile Strength (N/10mm)
28
Adhesive Power (N/10mm)
3
Adhesive
Acrylic
Tape Thickness (mm)
0.045
Extensibility (%)
80
Tape Length (m)
50
Base Material
Polypropylene
Color
Clear
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
356-2379 15 45 1Box(10Roll) 1 618 15X50 37439604 14.99 SGD
Shipped after 2018-05-28
356-2387 18 54 1Box(10Roll) 1 618 18X50 37439613 18.99 SGD
Shipped after 2018-05-28
356-2361 12 36 1Box(10Roll) 1 618 12X50 37439595 11.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products