Buy more than* S$200* and get FREE SHIPPING

3M Temporary Bonding Tape 863

2.00 (2)
Tensile Strength (N/10mm)
274
Adhesive Power (N/10mm)
6.7
Adhesive
Rubber-based
Tape Thickness (mm)
0.13
Tape Length (m)
55
Base Material
Polypropylene
Color
Clear
...see all
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 100 171-1725 1Roll 1 863 18X55 37052827 7.75 SGD
In stock
24 135 171-1733 1Roll 1 863 24X55 37052845 10.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Radio control model
3
From Japan
On 2015-12-16 15:15:40
so-so
This review is about item#37052827.
Harness fixing
1
From Japan
On 2015-12-09 17:33:42
Although it was used to fix the harness, it could not be used because it has low adhesion and can not be overlapped (it does not stick on the tape). I bought it inadvertently because I searched with filament tape, but it was a failure.
This review is about item#37052827.

Related Products