Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3M Self-Fusing Adhesion Insulating Tape No. 2242

4.79 (14)
Purpose
Insulation / waterproofing / sealing electric wire connections. Plumbing water leak repair. Insulation / waterproofing for uneven parts.
Insulation Breakdown Voltage (kV/mm)
10
Tensile Strength (N/10mm)
98
Continuous Use Temperature (deg C)
90
Tape Thickness (mm)
0.76
Tape Length (m)
4.5
Base Material
EP rubber
Color
Black
Specification
No liner, A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 100 356-2476 1Roll 1 2242 19 37052863 8.99 SGD
In stock
38 200 356-2484 1Roll 1 2242 38 37052881 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Overhaul of CB 750 Four K 0
5
From Japan
On 2017-10-01 22:44:00
Although this age is a tape like a black of an air conditioning wiring tape without stickiness, the times are progressing.
This review is about item#37052863.
Let's connect a ventilator and a flex
4
From Japan
On 2017-01-26 15:51:38
The impression of using this tape was wide, about 3 times just about, I finished the construction. It was very adhesive. The price is just right, I wonder.
This review is about item#37052881.
Outboard motor Corrugated pipe end processing
5
From Japan
On 2017-01-23 22:51:34
Self-adhesive tapes with wide width were searching for less affordable items. Since there was a width, it was possible to wind well well even in places where the level difference is somewhat larger.
This review is about item#37052881.
Illuminated cord waterproof
4
From Japan
On 2016-11-28 21:42:59
Ideal for waterproofing of the code portion of the illumination, removable for a period of use or used again next year so it is easy to remove the cord. I am saved. The waterproofing of the part which could not be made with vinyl tape is the highest.
This review is about item#37052863.
Emergency water leakage · Rain gut repair
5
From Japan
On 2016-08-28 12:13:46
Usability is very good. We use it to prevent urgent leakage. It is also used for repairing cracks in the rain gutters.
This review is about item#37052881.
Fixing and protection of wires and hoses
5
From Japan
On 2016-05-07 18:31:00
It was easy to use and easy to use as I thought.
This review is about item#37052881.
Automotive - indoor wiring processing
5
From Japan
On 2015-12-20 18:06:34
It is a very common item. I am satisfied without excess or deficiency.
This review is about item#37052863.
Waterproof M type connector in Amateur wires
4
From Japan
On 2015-10-17 15:57:32
I could use it without problems. We will continue to use it.
This review is about item#37052863.
Fixation of PVC pipe and deodorant cap
5
From Japan
On 2015-07-09 16:21:29
It is quite easy to use.
This review is about item#37052881.
Protect fitting
5
From Japan
On 2015-04-08 13:48:30
I was good with what I imagined
This review is about item#37052863.

Related Products