Buy more than* S$200* and get FREE SHIPPING

Bundling Tape

2.00 (1)
Tensile Strength (N/10mm)
350
Adhesive Power (N/10mm)
5.2
Adhesive
Acrylic
Tape Thickness (mm)
0.22
Tape Length (m)
50
Color
White
...see all>
Product Options
ADD TO CART
Caution 2014 TRUSCO Published Page Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution 2014 TRUSCO Published Page Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutter is necessary for cutting. 3-1320 Polyethylene Cloth 25 250 290-0475 1Roll 1 TP-18-W 25MM 37052951 10.99 SGD
In stock
- - Polyethylene cross 50 500 290-0483 1Roll 1 TP-18-W 50MM 37052976 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
It was used to fix between support racks.
2
From Japan
On 2016-07-20 18:30:42
I fixed dozens of places between 15 cm and 30 cm in such a way as to wrap it in triple, but there was a lot of sticky ends of the tape peeling off, there were many places where I was hanging, it was like I was rolling by hand again. Adhesive sticking between wound tapes is peeling off (Iron stick is fixed, but sticking of iron part is not peeled off). I think that it may be a little more sticky. It is difficult to get to know because it is hard to handle as it is too strong? Is it? Please. Others, we are using strength etc. without problems.
This review is about item#37052951.

Related Products