Buy more than* S$200* and get FREE SHIPPING

Nittou Lead Removal Type Vinyl Tape No. 21, Wide

5.00 (1)
Adhesive Power (N/10mm)
1.85
Tape Thickness (mm)
0.2
Tape Length (m)
20
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10mm) Mass (g) Tape Width (mm) Operating Temperature Range (deg C) Color TRUSCO Part Number Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10mm) Mass (g) Tape Width (mm) Operating Temperature Range (deg C) Color TRUSCO Part Number Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 or more 0.125 25 -10 - 90 (especially heat) Black - - - 1Pack(10Roll) 1 21R-25 37053037 35.99 SGD
In stock
15 or more 0.125 25 -10 To 90 (especially heat) Yellow 126-2319 Rubber-based Soft PVC film 1Pack(10Roll) 1 21R-25 37053012 35.99 SGD
In stock
15 or more 0.125 25 -10 To 90 (especially heat) Red 126-2297 Rubber-based Soft PVC film 1Pack(10Roll) 1 21R-25 37053073 35.99 SGD
In stock
15 or more 0.125 25 -10 To 90 (especially heat) Clear 126-2351 Rubber-based Soft PVC film 1Pack(10Roll) 1 21R-25 37053091 35.99 SGD
In stock
15 or more 0.125 25 -10 To 90 (especially heat) Green 126-2343 Rubber-based Soft PVC film 1Pack(10Roll) 1 21R-25 37053134 35.99 SGD
In stock
15 or more 0.25 50 -10 To 90 (especially heat) Yellow 126-2394 Rubber-based Soft PVC film 1Pack(4Roll) 1 21R-50 37053186 30.99 SGD
In stock
15 or more 0.25 50 -10 To 90 (especially heat) Red 126-2378 Rubber-based Soft PVC film 1Pack(4Roll) 1 21R-50 37053247 30.99 SGD
In stock
15 or more 0.25 50 -10 To 90 (especially heat) Green 126-2424 Rubber-based Soft PVC film 1Pack(4Roll) 1 21R-50 37053301 30.99 SGD
In stock
15 or more 0.125 25 -10 To 90 (especially febrile) Blue 126-2301 Rubber-based Soft PVC film 1Pack(10Roll) 1 21R-25 37053055 35.99 SGD
In stock
More than 15 0.125 25 -10-90 (special heat type) White 126-2289 - - 1Pack(10Roll) 1 21R-25 37053116 35.99 SGD
In stock
More than 15 0.25 50 -10-90 (special heat type) Blue 126-2386 - - 1Pack(4Roll) 1 21R-50 37053222 30.99 SGD
In stock
More than 15 0.25 50 -10-90 (special heat type) Clear 126-2432 - - 1Pack(4Roll) 1 21R-50 37053265 30.99 SGD
In stock
More than 15 0.125 25 -10-90 (special heat type) Gray 126-2335 - - 1Pack(10Roll) 1 21R-25 37052994 35.99 SGD
In stock
More than 15 0.25 50 -10-90 (special heat type) Gray 126-2416 - - 1Pack(4Roll) 1 21R-50 37053161 30.99 SGD
In stock
More than 15 0.25 50 -10-90 (special heat type) Black 126-2408 - - 1Pack(4Roll) 1 21R-50 37053204 30.99 SGD
In stock
More than 15 0.25 50 -10-90 (special heat type) White 126-2360 - - 1Pack(4Roll) 1 21R-50 37053283 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heat insulation material
5
From Japan
On 2015-11-22 15:19:57
This is what I was looking for 25 MM wide tape. Until now I wound up with Sekisui tape, but I can use it without incongruity until now. I will buy it again when it stops.
This review is about item#37052994.

Related Products