Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Foil Tape 425

4.25 (4)
Purpose
Sealing for ducts etc. Fixation of heater wires. Heat reflection.
Tensile Strength (N/10mm)
55
Adhesive Power (N/10mm)
5.5
Base Material Thickness (mm)
0.075
Adhesive
Acrylic
Tape Thickness (mm)
0.11
Base Material
Aluminum foil
Color
Silver
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Caution Tape Length (m) Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Caution Tape Length (m) Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 350 293-0226 Cutter is necessary for cutting. 55 -50 to 150deg C 1Roll 1 425 50X55 K 37053387 109.99 SGD
In stock
25 74 328-3968 - 10 -50 To + 150 degree c 1Roll 1 425 25X10 R 37053326 11.99 SGD
In stock
50 148 328-3976 - 10 -50 To + 150 degree c 1Roll 1 425 50X10 R 37053362 24.99 SGD
In stock
25 175 293-0218 - 55 -50 To + 150 degree c 1Roll 1 425 25X55 K 37053344 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Aluminum tape tuning
5
From Japan
On 2018-04-28 19:42:01
The racing of the engine became smoother and the number of revolutions also increased. The steering wheel operation became smooth as well.
This review is about item#37053326.
For film deterioration prevention and reinforcement
4
From Japan
On 2017-07-22 17:12:21
Durability is judged at the stage where it is currently being tested and used for 1 and 2 months.
This review is about item#37053344.
To fill the gap of the grip heater
5
From Japan
On 2016-05-26 15:21:38
I bought it because the gap between the grip heater and the handlebar was large and it was idling. Easy to install if you wind the aluminum foil tape and then spray dry dry brake cleaner and insert the grip heater.
This review is about item#37053326.
Automobile sheet metal FRP parts repair
3
From Japan
On 2016-02-01 18:50:20
Since there are more thickness than monotaro brand products, they are used properly. There is no problem with the application of tension, but when peeling off there is adhesive residue.
This review is about item#37053362.

Related Products