Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3M Glass Cloth Tape 361

4.40 (5)
Purpose
Area masking during grinding and welding.
UL Standards
E124809
Tensile Strength (N/10mm)
251
Adhesive Power (N/10mm)
4.31
Adhesive
Silicone based
Tape Thickness (mm)
0.19
Base Material
Glass cloth
Color
White
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification AS ONE Part Number Tape Length (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification AS ONE Part Number Tape Length (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
328-3941 A cutter is needed for cutting 1-7222-02 10.0 25 71 1Roll 1 361 25X10 R 37053423 34.99 SGD
In stock
328-3950 A cutter is needed for cutting - 10.0 50 142 1Roll 1 361 50X10 R 37053441 69.99 SGD
In stock
329-5737 A cutter is needed for cutting - 54.8 19 260 1Roll 1 361 19X54 K 37053466 119.99 SGD
In stock
329-5745 A cutter is needed for cutting - 54.8 25 350 1Roll 1 361 25X54 K 37053484 159.99 SGD
In stock
329-5753 A cutter is needed for cutting - 54.8 50 675 1Roll 1 361 50X54 K 37053502 279.99 SGD
In stock
- - 1-7222-01 10.0 19 - 1Roll 1 361 19X10 R 33239096 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for maintenance of line process
5
From Japan
On 2017-06-30 08:32:01
Because the price is quite good, if you were looking for cheap places, Monotaro was the cheapest.
This review is about item#37053484.
Used for grip extension of tennis racket
5
From Japan
On 2017-04-01 11:12:39
Wrapped twice so that a 3 cm cylinder was formed at the grip end, filled with Nederbond and extended the grip. It was used for the outer shell of the resin mold, but both workability and workability were easy. Since the tensile strength was high, the rigidity of the grip after resin curing was satisfactory.
This review is about item#37053441.
Code protection
4
From Japan
On 2015-06-18 10:40:07
You can use it with confidence.
This review is about item#33239096.
Masking during plasma processing
4
From Japan
On 2014-04-09 14:37:17
I was using the same thing as before, but it took time to arrive and I was in trouble Ordering and arriving on the next day I am saved.
This review is about item#37053484.
Insulation coat intended for moisture resistance
4
From Japan
On 2014-03-10 09:29:35
Because it is silicon base, it can maintain stable moisture resistance against gas
This review is about item#37053423.

Related Products