Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

All-Weather Flashing Tape

Tensile Strength (N/10mm)
33
Tape Thickness (mm)
0.25
...see all>
Product Options
ADD TO CART
Tape Width (mm) Operating Temperature Range (deg C) Weight (g) TRUSCO Part Number Adhesive Base Material Color Adhesive Force (N/25mm) Adhesive Power (N/10mm) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Operating Temperature Range (deg C) Weight (g) TRUSCO Part Number Adhesive Base Material Color Adhesive Force (N/25mm) Adhesive Power (N/10mm) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
101 -20-50 1010 470-4151 - - - 15 6 22.8 1roll 1 8067 18734668 159.99 SGD
Shipped after 2018-07-25
102 -20 to 50 1010 352-9037 Acrylic Special olefin film Brown - - 23 1Roll 1 8067 102X23 R 37053606 -
Discontinued
[x]
51 -20 to 50 505 352-9045 Acrylic Special olefin film Brown 15 - 23 1Roll 1 8067 51X23 R 37053624 -
Discontinued
[x]
50.8 -20-50 505 - - - - 15 - 22.8 1roll 1 8067 18734677 81.99 SGD
In stock
ADD TO CART

Related Products