Buy more than* S$200* and get FREE SHIPPING

Aluminum Foil Tapes

Purpose
Air conditioning, heat insulation, anti-corrosion, floor heating soaking board, repair.
Tensile Strength (N/10mm)
35
Adhesive Power (N/10mm)
9
Tape Thickness (mm)
0.09
Tape Length (m)
50
Operating temperature Limits
0 to 150deg C
Tape Width (mm)
50
Weight (g)
650
Color
Silver
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
322-6875 1Roll 1 500 37053642 29.99 SGD
In stock
322-6883 1Roll 1 501 37053667 29.99 SGD
In stock
ADD TO CART

Related Products