Buy more than* S$200* and get FREE SHIPPING

Kgk Super Aluminium Tape

5.00 (1)
Purpose
Air conditioning, heat insulation, anti-corrosion, floor heating soaking board, repair applications.
Tensile Strength (N/10mm)
51
Adhesive Power (N/10mm)
7.2
Base Material Thickness (mm)
0.125
Adhesive
Acrylic
Tape Thickness (mm)
0.16
Tape Length (m)
50
Operating temperature Limits
0 To 120 degree c
Base Material
Polyethylene aluminum foil
Tape Width (mm)
50
Weight (g)
500
Color
Silver
TRUSCO Part Number
324-4253
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 520 37053685 31.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for duct connection
5
From Japan
On 2015-12-28 18:43:09
Unlike cheap fluffers, it is easy to handle. It is easy to work because the adhesive strength is also firm. I will definitely buy if I also keep prices next.
This review is about item#37053685.

Related Products