Buy more than* S$200* and get FREE SHIPPING

Aluminum Kraft Tape

5.00 (1)
Tape Thickness (mm)
0.11
Color
Silver
...see all>
Product Options
ADD TO CART
Purpose Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Tape Length (m) Tape Width (mm) Operating Temperature Range (deg C) Holding Power (min) Weight (g) Tensile Strength (N/25mm) TRUSCO Part Number Tensile Strength (N/10 mm [kgf/25 mm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Tape Length (m) Tape Width (mm) Operating Temperature Range (deg C) Holding Power (min) Weight (g) Tensile Strength (N/25mm) TRUSCO Part Number Tensile Strength (N/10 mm [kgf/25 mm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Joint seal of thermal insulation agent. 39 6.2 Rubber-based 90 75 -10 - 80 - 1444 - - -   1Roll 1 980000-20-75X90 37053807 35.99 SGD
In stock
Joint seal of thermal insulation agent. 39 6.2 Rubber-based 90 65 -10 to 80 - 1251 - 351-9287 -   1Roll 1 980000-20-65X90 37053782 31.99 SGD
In stock
Joint seal of thermal insulation agent. - 6.27 Synthetic rubber 90 100 - 40 deg C / fall 350 - 98 - 39.2[9.9] *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 No.9800 75073661 579.99 SGD
Shipped after 2018-04-24
Joint seal of thermal insulation agent. - 6.27 Synthetic rubber 50 65 - 40 deg C / fall 350 - 98 - 39.2[9.9] *[No return] You cannot return this product. For details, see FAQ. 1Case(20Roll) 1 No.9800 75073634 359.99 SGD
Shipped after 2018-04-24
Joint seal of thermal insulation agent. - 6.27 Synthetic rubber 50 75 - 40 deg C / fall 350 - 98 - 39.2[9.9] *[No return] You cannot return this product. For details, see FAQ. 1Case(16Roll) 1 No.9800 75073643 349.99 SGD
Shipped after 2018-04-24
Joint seal of thermal insulation agent. - 6.27 Synthetic rubber 50 25 - 40 deg C / fall 350 - 98 - 39.2[9.9] *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.9800 75073616 289.99 SGD
Shipped after 2018-04-24
Joint seal of thermal insulation agent. - 6.27 Synthetic rubber 50 100 - 40 deg C / fall 350 - 98 - 39.2[9.9] *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 No.9800 75073652 349.99 SGD
Shipped after 2018-04-24
Joint seal of thermal insulation agent. - 6.27 Synthetic rubber 50 50 - 40 deg C / fall 350 - 98 - 39.2[9.9] *[No return] You cannot return this product. For details, see FAQ. 1Case(20Roll) 1 No.9800 75073625 279.99 SGD
Shipped after 2018-04-24
- 39 6.2 Rubber-based 90 50 -10 to 80 - 963 - 351-9279 -   1Roll 1 980000-20-50X90 37053764 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clearance of metal part of vinyl house
5
From Japan
On 2015-11-01 18:58:58
I used it for the gap of the metal part, but the adhesion is strong and the price is satisfactory. Since it stuck to the outside, it is durable afterward.
This review is about item#37053764.

Related Products