Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Tape

4.60 (5)
Adhesive
Acrylic
Tape Thickness (mm)
0.1
Base Material
Aluminum foil
...see all>
Product Options
ADD TO CART
Adhesive Power (N/10mm) Base Material Thickness (mm) Caution Tape Length (m) Tape Width (mm) Holding Power (min) Operating Temperature Range (deg C) Tensile Strength (N/25mm) Type Tensile Strength (N/10 mm [kgf/25 mm]) Weight (g) Tuck (ball No.) Color Extensibility (%) TRUSCO Part Number Release Paper Tensile Strength (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Base Material Thickness (mm) Caution Tape Length (m) Tape Width (mm) Holding Power (min) Operating Temperature Range (deg C) Tensile Strength (N/25mm) Type Tensile Strength (N/10 mm [kgf/25 mm]) Weight (g) Tuck (ball No.) Color Extensibility (%) TRUSCO Part Number Release Paper Tensile Strength (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.3 (to stainless steel) 0.05 - 50 100 - -30 to 130 - Tsuyanashi - 1380 - Silver - 351-9082 Yes 33.3   1Roll 1 806000-20-100X50 37053825 61.99 SGD
In stock
5.3 (to stainless steel) 0.05 - 50 50 - -30 to 130 - Tsuyanashi - 690 - Silver - 351-9091 Yes 33.3   1Roll 1 806000-20-50X50 37053861 30.99 SGD
In stock
5.3 (to stainless steel) 0.05 - 50 75 - -30 to 130 - Tsuyanashi - 1035 - Silver - 351-9104 Yes 33.3   1Roll 1 806000-20-75X50 37053904 45.99 SGD
In stock
5.3 - Cutter is necessary for cutting. 50 25 40 deg C / fall 900 - 83.25 - 33.3[8.4] - 32 - 6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Case(48Roll) 1 No.8060 75073293 809.99 SGD
Shipped after 2018-05-02
5.3 - Cutter is necessary for cutting. 50 30 40 deg C / fall 900 - 83.25 - 33.3[8.4] - 32 - 6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.8060 75073302 699.99 SGD
Shipped after 2018-05-02
5.3 - Cutter is necessary for cutting. 20 50 40 deg C / fall 900 - 83.25 - 33.3[8.4] - 32 - 6 - - - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.8060 75073284 449.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Securing the seat on the roof of the house
5
From Japan
On 2017-12-05 16:27:25
It is excellent in adhesiveness and flexibility, sufficient durability is suitable for about 1 year even outdoor use
This review is about item#37053861.
Used for the purpose of blocking joints of fresh solar panels.
5
From Japan
On 2016-09-02 11:36:04
I chose by the thickness of the product. Used because you do not want to put light at the bottom of the panel. There is no problem at all · It is rather satisfactory.
This review is about item#37053861.
Air conditioner repair time
4
From Japan
On 2016-06-07 18:32:11
There are also thicknesses Wide (100 mm) Double tension is not necessary and it is used in accordance with the application.
This review is about item#37053825.
Experiment
5
From Japan
On 2016-01-14 14:33:13
Easy to stick, adhesion is perfect
This review is about item#37053825.
For repairing the track wing body
4
From Japan
On 2015-10-02 16:13:13
Because it is mattered, it is good to be familiar with aluminum body and not noticeable. Durability is not known yet.
This review is about item#37053825.

Related Products