Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Adhesive Tape 8160, With Gloss

4.00 (1)
Purpose
For repairing refrigerating containers, for air conditioning ducts / heat insulation sealing joints.
Tensile Strength (N/10mm)
33.3
Adhesive Power (N/10mm)
5.3
Base Material Thickness (mm)
0.05
Adhesive
Acrylic
Tape Thickness (mm)
0.1
Base Material
Aluminum foil
Color
Silver
...see all>
Product Options
ADD TO CART
Holding Power (min) Tensile Strength (N/25mm) Extensibility (%) Tape Length (m) Operating temperature Limits Tape Width (mm) Weight (g) Tensile Strength (N/10 mm [kgf/25 mm]) TRUSCO Part Number Tuck (ball No.) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (min) Tensile Strength (N/25mm) Extensibility (%) Tape Length (m) Operating temperature Limits Tape Width (mm) Weight (g) Tensile Strength (N/10 mm [kgf/25 mm]) TRUSCO Part Number Tuck (ball No.) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 deg C / fall 900 83.25 6 50 -30 to 130deg C 100 1380 - 351-9139 - 3-1372   1Roll 1 816000-20-100X50 37053843 61.99 SGD
In stock
40 deg C / fall 900 83.25 6 50 -30 to 130deg C 30 - 33.3[8.4] - 32 - *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.8160 75073494 699.99 SGD
Shipped after 2018-06-22
40 deg C / fall 900 83.25 6 50 -30 to 130deg C 25 - 33.3[8.4] - 32 - *[No return] You cannot return this product. For details, see FAQ. 1Case(48Roll) 1 No.8160 75073485 799.99 SGD
Shipped after 2018-06-22
40 deg C / fall 900 83.25 6 20 -30 to 130deg C 50 - 33.3[8.4] - 32 - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.8160 75073476 409.99 SGD
Shipped after 2018-06-22
- - - 50 -30-130 degree C 50 690 - 351-9147 - -   1Roll 1 816000-20-50X50 37053886 30.99 SGD
In stock
- - - 50 -30-130 degree C 75 1035 - 351-9155 - -   1Roll 1 816000-20-75X50 37053922 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Temporary repair of roof
4
From Japan
On 2016-01-29 18:01:21
It was good enough to be used for temporary repair
This review is about item#37053843.

Related Products