Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Heat-Resistant Cloth Tape "Insultex"

3.50 (2)
Heat-Resistant Temperature (deg C)
550
Tape Length (m)
30
Material
Heat-resistant glass fiber
Specification
Plain weave
...see all>
Product Options
ADD TO CART
Weight (kg) 2014 TRUSCO Published Page Tape Thickness (mm) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) 2014 TRUSCO Published Page Tape Thickness (mm) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-2188 1.5 75 283-0248 1Roll 1 8401-1575 37439656 189.99 SGD
In stock
- 2-2188 3.0 50 283-0272 1Roll 1 8401-3050 37439683 249.99 SGD
In stock
- 2-2188 3.0 75 283-0281 1Roll 1 8401-3075 37439692 329.99 SGD
Shipped after 2018-05-10
- 2-2188 3.0 100 283-0299 1Roll 1 8401-30100 37439665 439.99 SGD
Shipped after 2018-05-10
- 2-2188 1.5 100 283-0256 1Roll 1 8401-15100 37439622 239.99 SGD
Shipped after 2018-05-02
0.7 - 1.5 25 283-0221 1Roll 1 8401-1525 37439631 82.99 SGD
In stock
1.5 2-2188 1.5 50 283-0230 1Roll 1 8401-1550 37439647 139.99 SGD
In stock
1.9 2-2188 3 25 283-0264 1Roll 1 8401-3025 37439674 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Heat insulation insulation
3
From Japan
On 2018-02-01 14:33:47
At the time of construction, it was fast delivery, inexpensive and very easy to use.
This review is about item#37439647.
During maintenance of the furnace
4
From Japan
On 2017-10-20 22:41:27
It is useless because the asbestos can not be used and machine manufacturers use it
This review is about item#37439674.

Related Products