Buy more than* S$200* and get FREE SHIPPING

Ace Cross 011 Aluminium

5.00 (3)
Purpose
Insulating material joint / fixation and repair etc. Bonding of air-tight film etc.
Gloss
Available
Deployment Force (N/25mm)
1
Tensile Strength (50 mm /N )
351+/-49
Adhesive Force (N/25mm)
30
Tensile Strength (N/25mm)
170
Adhesive Power (N/10mm)
12
Holding Power (mm)
0.1
Base Material Thickness (mm)
0.18
Adhesive
Acrylic
Tape Thickness (mm)
0.18
Extensibility (%)
3
Tape Length (m)
20
Operating temperature Limits
-10 to 100 degree C
Base Material
Polyethylene
Tape Width (mm)
50
Weight (g)
190
Color
Silver
TRUSCO Part Number
329-6091
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 0115020AL 37053947 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For insulation material pasting
5
From Japan
On 2017-07-26 14:49:23
It is very good, because the base metal is strong and the adhesive strength is strong. I think that it is good to use scissors etc which adhesive material is difficult to attach to the cutter when cutting.
This review is about item#37053947.
For home use
5
From Japan
On 2016-07-29 08:07:29
I purchased it because the adhesive strength was strong before using this product
This review is about item#37053947.
To the folding door of the bathroom
5
From Japan
On 2013-10-15 18:00:40
Perfectly, firmly attached right now It is after four to five days.
This review is about item#37053947.

Related Products