Buy more than* S$200* and get FREE SHIPPING

Okamoto Agricultural Vinyl/Po Repair Tape

4.75 (4)
Tensile Strength (N/10mm)
68
Adhesive Power (N/10mm)
3.3
Adhesive
Acrylic
Tape Thickness (mm)
0.17
Tape Length (m)
20
Operating temperature Limits
5 - 40 deg C
Base Material
Polyethylene woven fabric
Tape Width (mm)
80
Weight (g)
256
Color
Transparent (milky white)
TRUSCO Part Number
356-2298
Specification
Able to cut with hand
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 417 37053965 12.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Agricultural House repair
5
From Japan
On 2015-04-20 17:29:46
Convenient.
This review is about item#37053965.
For greenhouses
5
From Japan
On 2015-03-25 15:48:15
It can be convinced at a low price
This review is about item#37053965.
Pipe house Nobi repair
5
From Japan
On 2015-03-18 15:00:54
The price is satisfactory cheaper than home improvement, scissors is required to fiber tear easy to clean work when cut by hand as a commodity. Quality is a thing go of very satisfied.
This review is about item#37053965.
Repairing a vinyl house that was torn in the wind
4
From Japan
On 2015-01-14 06:46:27
It is a soft material that contains the fine mesh. Was repairing a vinyl torn by high winds, but the tackiness also as good, does not have the wind is also a problem blowing at the moment. Since durability is just beginning to use do not know, I was the star of four (5 instead of just).
This review is about item#37053965.

Related Products