Buy more than* S$200* and get FREE SHIPPING

Airtight Tape Gray

4.50 (10)
Adhesive
Acrylic
Tape Length (m)
2
Base Material
Polypropylene
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Thickness (mm) Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Thickness (mm) Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
356-4118 6 6 30 Gold 1Roll 1 NO6060-LBR 37054157 7.99 SGD
In stock
356-4134 9 9 40 Gold 1Roll 1 NO9090-LBR 37054175 8.99 SGD
In stock
356-4088 4 6 30 Gray 1Roll 1 NO6040-GR 37054062 5.99 SGD
In stock
356-4100 6 6 30 Gray 1Roll 1 NO6060-GR 37054087 7.99 SGD
In stock
356-4126 9 9 40 Gray 1Roll 1 NO9090-GR 37054105 8.99 SGD
In stock
356-4096 4 6 30 Gold 1Roll 1 NO6040-LBR 37054132 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Used for clearance of tempered light door
5
From Japan
On 2017-12-30 10:55:56
The adhesive strength was also strong, the security was high, the density of the hair was also high, and the draft was no longer entering. I chose a 9 mm high one, but I wanted to try 6 mm too. Adjustment is difficult because the width of the gap is slightly different up and down.
This review is about item#37054105.
Repair of entrance door
4
From Japan
On 2017-11-21 16:08:56
I was not sure how to deal with the sticky part for repairing the entrance door, not the main job, but the replacement was successful. Since sticking will fail if sticking in the middle of the rail, even though stickiness works only on the upper and lower parts It might be good.
This review is about item#37054157.
Screens of screen door
5
From Japan
On 2016-09-29 17:51:20
Purchased for screening insect repellent. It is very useful.
This review is about item#37054105.
Used as a replacement for mohair seals used for 7 years
4
From Japan
On 2016-05-10 21:46:58
Although it was able to be replaced easily, since it is only 2 meters with 1 product, we used 4 products this time. I think that if there was one item of 10 meters, we could exchange it cheaply.
This review is about item#37054087.
For sliding doors of sliding doors
4
From Japan
On 2014-11-28 17:35:15
Approximately satisfying, I am more pleased if it makes it possible to adjust the height of the tip slightly.
This review is about item#37054087.
Left and right clearance of automatic door
5
From Japan
On 2014-10-25 10:44:09
I bought it for the clearance of the left and right of the automatic door. I went to the home center to see, but there was only a long length of mohair, it was saved. I was satisfied that the goods were solid.
This review is about item#37054062.
In Pradon the gap of the sliding door
3
From Japan
On 2014-10-11 07:18:58
Since there is only a thing with a length of 2 m, it is easy to use if there is a longer one.
This review is about item#37054062.
Prevention of the draft of the door.
5
From Japan
On 2014-09-22 18:38:50
It is a solid mohair and it seems to be able to prevent the draft of wind and insects.
This review is about item#37054105.
Screen repair
5
From Japan
On 2014-05-20 09:50:01
I think that it is a product that can be convinced, if buying free shipping it may be a little profitable.
This review is about item#37054105.
In the gap with the door after flooring construction
5
From Japan
On 2013-08-13 09:40:40
In the gap with the door after flooring construction. Very useful with very soft material. It is cheap and recommended by all means. There are many other uses as well ~~~.
This review is about item#37054105.

Related Products