Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Foil Adhesive Tape

4.00 (5)
Purpose
Stainless sealing joint, repair
Gloss
Available
Tensile Strength (N/10mm)
270
Adhesive Power (N/10mm)
13.7
Base Material Thickness (mm)
0.04
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
20
Operating temperature Limits
-10-130 degree C
Base Material
Stainless foil
Color
Silver
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 270 338-3601 1Roll 1 882400-20-25X20 37054315 41.44 SGD
In stock
50 540 338-3610 1Roll 1 882400-20-50X20 37054333 82.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Stainless steel net reinforcement etc.
4
From Japan
On 2017-12-05 14:57:34
It is easy to use and strength is also stable, so it is very good as a reinforcing material.
This review is about item#37054315.
Used to prevent rattling of the domestic veranda floor (made of steel)
5
From Japan
On 2016-04-22 02:21:07
Since there is considerable tensile strength, I feel that initial adhesion is somewhat low as I can repair and repart a part of the steel flooring, but I felt that the initial adhesive strength is a little low, paste several tapes vertically and horizontally, We finished with paint for totan reinforced with but I think whether it is safe for a detached house
This review is about item#37054333.
Koukann
5
From Japan
On 2016-03-09 20:57:07
Iiyo
This review is about item#37054315.
Reinforcement of adhesive surface
2
From Japan
On 2015-11-26 15:25:54
It was nice to have durability, but it was hard and not suitable for small details. Be easy to cut your hands at the corners, so be sure to wear gloves.
This review is about item#37054315.
Hidden hole in the track
4
From Japan
On 2015-02-01 23:57:36
There was also moderate strength for the thinness and it was good. However, it was regrettable that the relation of the lot, the volume of 1 volume of the 2 volumes I bought waved slightly, and that undulation remained even when I pasted it.
This review is about item#37054315.

Related Products