Buy more than* S$200* and get FREE SHIPPING

Super Butyl Single-Sided Tape

4.00 (1)
Adhesive
Butyl rubber
Tape Thickness (mm)
0.5
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Caution Color TRUSCO Part Number Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Tuck (ball No.) Extensibility (%) Release Paper Adhesive Power (N/10mm) Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Caution Color TRUSCO Part Number Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Tuck (ball No.) Extensibility (%) Release Paper Adhesive Power (N/10mm) Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - Cutter is necessary for cutting. - - 117.5 47[12] 40 20 - 7.84 Aluminum foil + polyethylene net *[No return] You cannot return this product. For details, see FAQ. 1Case(8Roll) 1 No.9290 75071814 319.99 SGD
Shipped after 2018-02-28
25 - Cutter is necessary for cutting. - - 117.5 47[12] 40 20 - 7.84 Aluminum foil + polyethylene net *[No return] You cannot return this product. For details, see FAQ. 1Case(32Roll) 1 No.9290 75071796 319.99 SGD
Shipped after 2018-02-28
75 - Cutter is necessary for cutting. - - 117.5 47[12] 40 20 - 7.84 Aluminum foil + polyethylene net *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 No.9290 75071805 339.99 SGD
Shipped after 2018-02-28
50 816 - Black / Silver 351-9198 - - - - Yes 7.8 Polyethylene net + aluminum foil   1Roll 1 929000-20-50X20 37054376 17.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of roof tiles
4
From Japan
On 2015-10-09 17:07:41
Weather resistance is good because the base is made of aluminum. I feel weak in the part to which force is applied. I can not judge how much it has years to pass. There is no doubt that this one is superior to the product based on cloth.
This review is about item#37054376.

Related Products