Buy more than* S$200* and get FREE SHIPPING

Thick Aluminum Tape

Tape Thickness (mm)
0.3
Tape Length (m)
20
Base Material
Aluminum foil
...see all>
Product Options
ADD TO CART
Holding Power (min) Tape Width (mm) Tensile Strength (N/25mm) Operating Temperature Range (deg C) Tensile Strength (N/10 mm [kgf/25 mm]) Weight (g) Tuck (ball No.) Color Extensibility (%) TRUSCO Part Number Gloss Release Paper Tensile Strength (N/10mm) Adhesive Power (N/10mm) Base Material Thickness (mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (min) Tape Width (mm) Tensile Strength (N/25mm) Operating Temperature Range (deg C) Tensile Strength (N/10 mm [kgf/25 mm]) Weight (g) Tuck (ball No.) Color Extensibility (%) TRUSCO Part Number Gloss Release Paper Tensile Strength (N/10mm) Adhesive Power (N/10mm) Base Material Thickness (mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 deg C / fall 900 25 392 - 156.8[39.9] - 20 - 20 - - - - 7.85 - Acrylic *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.8172 75073607 569.99 SGD
Shipped after 2018-06-07
- 50 - -30 to 130 - 760 - Silver - 351-9163 Yes Yes 156.8 7.8 0.2 Synthetic resin   1Roll 1 817200-20-50X20 37054437 59.99 SGD
In stock
ADD TO CART

Related Products