Buy more than* S$200* and get FREE SHIPPING

Heat-resistant Aluminum Glass Cloth Tape 50

4.00 (1)
Tensile Strength (N/10mm)
274
Adhesive Power (N/10mm)
5
Base Material Thickness (mm)
0.15
Adhesive
Silicone series
Tape Thickness (mm)
0.21
Tape Length (m)
15
Base Material
Aluminum foil glass cloth +
Tape Width (mm)
50
Operating Temperature Range (deg C)
-30 to 250
Weight (g)
260
Color
Silver
TRUSCO Part Number
351-9333
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 981710-20-50X15 37054516 82.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For filling gaps between mold and parts
4
From Japan
On 2014-04-10 13:23:06
Adhesion may be. I think whether there is a variation of the tape width. Because of the adhesive strength, because the tape mount is not peeled off, make it slightly thinner against the width of the tape, etc. I think whether it is necessary to devise easy to peel off. Although I feel that the cost is somewhat higher, I think that it is useless for quality.
This review is about item#37054516.

Related Products