Joint sealing for places high temperature, like piping and ducts. For sealing pot type stoves and high temperature ducts, insulating pipes, securing glass wool, sealing.
Adhesive Power (N/10mm)
5.5
Base Material Thickness (mm)
0.08
Tape Thickness (mm)
0.21
Tape Length (m)
3
Operating Temperature Range (deg C)
-50 - 250
Color
Silver
Narrow by
* Products that meet your criteria are shown in
table below.
It is soft and easy to stick. But transparent release film? It is difficult to peel off. I want the adhesion to last longer. I want the same length and more length.
I was considering fixing silicon rubber heater purchased separately. .
From Japan
On 2015-08-03 19:48:06
The aluminum tape itself probably has no heat resistance problem, but the aluminum tape glue has become slimy with heat (about 150 ℃), the tape was peeled off and it was not useful. . (How to use it wrong?