Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Resistant Aluminum Foil Adhesive Tape

4.50 (4)
Purpose
Sealing joint for high temperature piping and ducts. Repair of automobile mufflers and exhaust pipes.
Adhesive
Silicone based
Tape Thickness (mm)
0.1
Tape Length (m)
20
Base Material
Aluminum foil
...see all>
Product Options
ADD TO CART
Holding Power (min) Color Tensile Strength (N/25mm) TRUSCO Part Number Tensile Strength (N/10 mm [kgf/25 mm]) Specification Tuck (ball No.) Extensibility (%) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Base Material Thickness (mm) Operating temperature Limits Tape Width (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (min) Color Tensile Strength (N/25mm) TRUSCO Part Number Tensile Strength (N/10 mm [kgf/25 mm]) Specification Tuck (ball No.) Extensibility (%) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Base Material Thickness (mm) Operating temperature Limits Tape Width (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 deg C / fall 900 - 83.25 - 33.3[8.4] - 30 6 - 5.89 - - 100 - *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 No.8063 75073327 1,459.99 SGD
Shipped after 2018-06-27
40 deg C / fall 900 - 83.25 - 33.3[8.4] - 30 6 - 5.89 - - 75 - *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.8063 75073311 1,599.99 SGD
Shipped after 2018-06-27
- Silver - 351-9112 - A cutter is needed for cutting - - 33.3 5.8 0.05 -30 To 300 degree c 25 160   1Roll 1 806320-20-25X20 37054552 42.99 SGD
Shipped after 2018-06-25
- Silver - 351-9121 - A cutter is needed for cutting - - 33.3 5.8 0.05 -30 To 300 degree c 50 320   1Roll 1 806320-20-50X20 37054577 83.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Moped muffler emergency repair
5
From Japan
On 2018-05-12 16:19:41
Somewhat thick and strong adhesion, the tape itself is strong, high quality feeling and easy to use.
This review is about item#37054552.
Muffler repair
4
From Japan
On 2018-01-30 15:01:44
It was used for repairing the missing leakage of the muffler's bellows. If it pulls too much, it will cut, but otherwise the adhesion is also a good product.
This review is about item#37054552.
Work of sticking the heat detection bar to the outside of the stainless steel tank
4
From Japan
On 2015-03-06 10:26:08
The description of the item was filled in detail and I was able to buy with confidence that it was strong against heat.
This review is about item#37054577.
Muffler repair
5
From Japan
On 2014-05-30 17:22:59
It was able to be used without problems. We will continue to purchase as it will be used for a long time in the future.
This review is about item#37054577.

Related Products