Buy more than* S$200* and get FREE SHIPPING

Corrosion Protection Tape

4.43 (7)
Purpose
For prevent rust and corrosion on piping / equipment / tanks.
Tensile Strength (N/25mm)
79
Adhesive Power (N/10mm)
5.2
Tape Thickness (mm)
1.1
Tape Length (m)
10
Operating temperature Limits
-5 To 50 degree c
Color
Dark brown
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
870 293-0901 50 1Roll 1 59L-50 37054613 15.58 SGD
In stock
1740 293-1125 100 1Roll 1 59L-100 37054595 31.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Fishing boat of the piping
5
From Japan
On 2016-05-24 20:35:45
Easy to use off with scissors.
This review is about item#37054613.
Iron corrosion point repair work
3
From Japan
On 2016-04-21 17:34:55
Ordinary
This review is about item#37054613.
Fishing boat hydraulic connection part
5
From Japan
On 2015-11-20 19:51:09
Happy, you use
This review is about item#37054595.
Rust measures of hydraulic equipment
4
From Japan
On 2015-04-21 02:30:45
Purchase a review reference. So just use now, and is looks good feeling, but it is a while wait-and-see.
This review is about item#37054613.
Protection, such as fishing boats hydraulic motor.
5
From Japan
On 2014-08-23 14:34:20
It was the first time of purchase, was very pleased.
This review is about item#37054595.
Used to prevent rust of hydraulic equipment
4
From Japan
On 2014-08-11 12:01:21
It can be purchased at one-third of the nearby material shop, unchanged also the performance of the commodity.
This review is about item#37054595.
Corrosion prevention of hydraulic pipe fittings and switching valve surface.
5
From Japan
On 2013-06-12 23:04:50
Although this product is sticky pretty and slightly temperature rises in the soft second type, Disconnection of the knife, etc. also good workability was good. I think to be the additional purchase because you can also convince pricewise.
This review is about item#37054613.

Related Products