Buy more than* S$200* and get FREE SHIPPING

All Weather Roofing Sheet

5.00 (1)
Adhesive Force (N/25mm)
9.3
Tensile Strength (N/10mm)
55.5
Width (mm)
1000
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Material Length (m) Type Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Material Length (m) Type Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 15 No glue 11 0.8 254-5101 1Sheet 1 GR-1000 37054631 209.99 SGD
In stock
Built-up roofing tarpaulin. 2-2520 EPDM rubber sheet 14 Adhesion 17 1 254-5098 1Sheet 1 GRA-1000 37054832 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Balcony Flooring
5
From Japan
On 2016-12-01 18:12:34
Both thickness and flexibility were moderate, construction was easy. I was able to firmly fix it even to the control panel of the base, as the backside was solid. It seems that durability can also be expected and I am very satisfied.
This review is about item#37054832.

Related Products