Buy more than* S$200* and get FREE SHIPPING

Nitto Eput Sealer No. 686

4.61 (18)
Adhesive Force (N/15mm)
6.1
Tape Length (m)
2
Base Material
EPDM
...see all>
Product Options
ADD TO CART
Adhesive Tape Thickness (mm) Tape Width (mm) Weight (g) Color TRUSCO Part Number Specification Specific Gravity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Thickness (mm) Tape Width (mm) Weight (g) Color TRUSCO Part Number Specification Specific Gravity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 20 30 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 No.686 55529872 839.99 SGD
Shipped after 2018-03-15
- 15 20 23 - - - 0.14 *[No return] You cannot return this product. For details, see FAQ. 1box(195pc) 1 No.686 55529836 1,479.99 SGD
Shipped after 2018-03-15
- 20 50 75 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(60pc) 1 No.686 55529888 1,219.99 SGD
Shipped after 2018-03-15
- 10 10 8 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(300pc) 1 No.686 55529775 1,089.99 SGD
Shipped after 2018-03-15
- 20 15 23 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 No.686 55529863 1,479.99 SGD
Shipped after 2018-03-15
- 10 20 16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(450pc) 1 No.686 55529793 2,189.99 SGD
Shipped after 2018-03-15
- 10 50 40 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 No.686 55529802 1,119.99 SGD
Shipped after 2018-03-15
- 15 15 17 - - - 0.14 *[No return] You cannot return this product. For details, see FAQ. 1box(250pc) 1 No.686 55529827 1,549.99 SGD
Shipped after 2018-03-15
- 10 15 12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(340pc) 1 No.686 55529784 1,499.99 SGD
Shipped after 2018-03-15
- 20 10 15 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(300pc) 1 No.686 55529854 1,589.99 SGD
Shipped after 2018-03-15
- 15 10 12 - - - 0.14 *[No return] You cannot return this product. For details, see FAQ. 1box(400pc) 1 No.686 55529818 2,029.99 SGD
Shipped after 2018-03-15
- 15 50 60 - - - 0.14 *[No return] You cannot return this product. For details, see FAQ. 1box(120pc) 1 No.686 55529845 1,409.99 SGD
Shipped after 2018-03-15
Synthetic resin 15 10 12 Black 377-7162 - 0.14   1Roll 1 686X15X10 39539997 4.99 SGD
In stock
Synthetic resin 15 20 23 Black 377-7189 - 0.14   1Roll 1 686X15X20 39540015 10.99 SGD
In stock
Synthetic resin based 10 50 40 Black 214-4891 A cutter is needed for cutting -   1Roll 1 686X10X50 37054735 12.99 SGD
In stock
Synthetic resin 15 50 60 Black 377-7197 - 0.14   1Roll 1 686X15X50 39540024 22.99 SGD
In stock
Synthetic resin 15 15 17 Black 377-7171 - 0.14   1Roll 1 686X15X15 39540006 7.99 SGD
In stock
Synthetic resin based 10 10 8 Black 214-4867 A cutter is needed for cutting -   1Roll 1 686X10X10 37054674 3.99 SGD
In stock
Synthetic resin based 10 15 12 Black 214-4875 A cutter is needed for cutting -   1Roll 1 686X10X15 37054692 5.99 SGD
In stock
Synthetic resin based 10 20 16 Black 214-4883 A cutter is needed for cutting -   1Roll 1 686X10X20 37054717 6.99 SGD
In stock
Synthetic resin based 20 10 15 Black 214-4824 A cutter is needed for cutting -   1Roll 1 686X20X10 37054753 6.99 SGD
In stock
Synthetic resin based 20 15 23 Black 214-4832 A cutter is needed for cutting -   1Roll 1 686X20X15 37054771 9.99 SGD
In stock
Synthetic resin based 20 20 30 Black 214-4841 A cutter is needed for cutting -   1Roll 1 686X20X20 37054656 9.99 SGD
In stock
Synthetic resin based 20 50 75 Black 214-4859 A cutter is needed for cutting -   1Roll 1 686X20X50 37054796 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
Cowl for private car Countertop panel measures against noise
5
From Japan
On 2018-01-18 18:33:00
There is also thickness and easy to use. The sponge part was softer than I expected. It is used in combination with other hard objects.
This review is about item#39540006.
Radiator cushion
5
From Japan
On 2017-12-05 14:04:53
Since genuine products do not produce goods, there are compatible products and it is extremely helpful.
This review is about item#37054656.
Sound insulation of car, sound insulation
4
From Japan
On 2016-09-29 20:57:39
Required items for dettoning. It is not too soft, it is not too hard, it is handy for filling the gap. I want to repeat.
This review is about item#37054656.
In the gap of the lower part of the garage shutter
5
From Japan
On 2016-02-14 20:01:57
Impression ① There is nothing in the nearby home center with 50 mm width, thanks to Monotaro's items gathering ② Since the product had been using Nitto copper products for a long time, adhesion with double sided tape, close contact with the irregularities of the clearance surface Sex, durability, water resistance have also been confirmed. ③ I think that the length is also suitable for use at 2 meters. ④ Black is calm and can correspond to various places. Improvement point ① As a request to the manufacturer, the width dimension is 30 mm, 50 mm, so if there is an intermediate 40 mm it was optimal for this time place. In addition, it seems that the thickness is also 20 mm in maximum, I thought that there would be a lineup of 25 mm, 30 mm, etc. ② Monotaro sells it cheaply, but I think that you would lower price a little more ③ Would not it be better to spread not only black but also gray and other colors?
This review is about item#37054796.
Fill the gap
5
From Japan
On 2016-01-23 10:33:43
Excellent tracking ability with low repulsion to unevenness. Although it is not directly related to the product content, I wanted to use it from the front, but the home center was high and hesitated. It is good that the price is cheap here.
This review is about item#39539997.
Turbo car air intake insulator replacement
5
From Japan
On 2015-11-11 00:05:01
It is necessary to have a height of 30 mm and use 15 mm in two tiers. It fits perfectly. It will be saved if it is a little cheaper.
This review is about item#37054771.
For sandblasting frame
5
From Japan
On 2015-09-24 19:46:21
No problem.
This review is about item#37054717.
Used as impact mitigating material
5
From Japan
On 2015-07-09 16:27:59
With less frequently used materials, orders came at this express urgent, and we did not find it in inventory. . . I ordered the necessary amount but anyway, it is early! It was extremely saved! Packaging was also polite. Although it is not much used material, I would like to ask again if there are other opportunities like this. Thank you very much!
This review is about item#39540024.
Clearance of the screen door
5
From Japan
On 2015-05-14 19:19:22
Since I was using it in the work of the company I knew the characteristics of the product. I purchased it because it meets the purpose of use.
This review is about item#37054674.
Door lining speaker grill on the back of the soundproofing
5
From Japan
On 2015-03-09 21:20:35
Demio DY's original door speakers (front and rear left and right) were exchanged for KENWOOD things, and there was also an additional installation of inner baffles, and the acoustic environment was improved significantly. The back side of Demio's speaker grill has a rib like a wall of about 1 cm in accordance with the outer circumference of the speaker. After adding the baffle board to the plastic mount and attaching the speaker, when installing the lining panel, the rib will hit the liner and the lower fastener will float. So cut the ribs almost to the limit, instead of applying Nitto Eptoseller (width 15 mm × thickness 10 mm) to the outer circumference of the rib circumferentially paste it to make vibration proofing, soundproofing and waterproofing processing. After completing the speaker installation, I ran to the neighboring town in the descending rain, but there was no trace of leakage around the speaker and the cone paper and showed a high sealing effect. The product has a length of 2 m and it is enough for the installation of 4 speakers. It is recommended because it is a cheap and excellent effect product.
This review is about item#37054692.

Related Products