Buy more than* S$200* and get FREE SHIPPING

Butyl Rubber Self-Fusing Tape, Separator

4.83 (6)
Insulation Breakdown Voltage (kV/mm)
44
Tensile Strength (N/10mm)
5.9
Tape Thickness (mm)
0.5
Extensibility (%)
530
Tape Length (m)
10
Base Material
Butyl rubber
Tape Width (mm)
19
Operating Temperature Range (deg C)
0 to 70
Weight (g)
120
Color
Black
TRUSCO Part Number
124-7310
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.11 37054814 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Cable repair
4
From Japan
On 2016-07-20 20:49:17
A little more certainly it will be easier to handle.
This review is about item#37054814.
Waterproofing and protection at connection points of outdoor antenna, feeder line etc.
5
From Japan
On 2015-06-24 14:48:25
I have been using it for over 40 years. Even things purchased about 40 years ago, there is no deterioration, even now it can be used normally. I do not mind using other products.
This review is about item#37054814.
This time I used it for outdoor (self-made antenna) waterproofing and insulation.
5
From Japan
On 2013-11-24 23:10:51
I inspected using my own antenna for waterproofing. Comments were welcomed in minutes in comments. As a matter of course, we can not evaluate durability unless the date and time have passed.
This review is about item#37054814.
Wiring construction of the plug of the image recognition camera etc.
5
From Japan
On 2013-11-03 22:38:56
Since the separator attachment with the above-mentioned tape is not put in the nearby home center etc., if it was looking for about another year, it happened to find it on the net, ordered and sent it. Since I am doing amateur radio, I used this tape from before because of work such as crimp terminal of soldering and wiring.
This review is about item#37054814.
Wiring coupling processing
5
From Japan
On 2013-07-01 17:20:22
Because we are amateurs, I think that convenience is good because it is affordable.
This review is about item#37054814.
Cleaning up the repair of electrical appliances
5
From Japan
On 2013-04-16 21:53:21
Is it convenient if there are things that are purchased, purchased, half the length, and the width is wide?
This review is about item#37054814.

Related Products