Buy more than* S$200* and get FREE SHIPPING

Airtight Waterproof Tapes

5.00 (1)
Purpose
For airtight waterproof of opening. Joint of moisture transmission waterproof seal. Waterproof airtight of joint parts between around residential windows and moisture transmission waterproof sheets around residential doors.
Adhesive Force (N/25mm)
34
Tensile Strength (N/10mm)
24
Adhesive Power (N/10mm)
13.6
Tape Thickness (mm)
0.5
Tape Length (m)
20
Base Material
Plastic film
Color
Black
Specification
Snap off knife needs for cutting. Both faces type.
...see all>
Product Options
ADD TO CART
Extensibility (%) Adhesive Tape Width (mm) Weight (g) TRUSCO Part Number Adhesive Force Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Extensibility (%) Adhesive Tape Width (mm) Weight (g) TRUSCO Part Number Adhesive Force Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 - 50 750 254-5012 13.6N/10mm 1Roll 1 NO690-50 37054875 19.99 SGD
In stock
- Butyl rubber 100 1500 254-5039 - 1Roll 1 NO690-100 37054857 37.99 SGD
In stock
- - 75 1130 254-5021 13.6N/10mm 1Roll 1 NO690-75 37055042 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adhesion of tiles and artificial turf
5
From Japan
On 2017-08-26 17:06:09
Even if the surface of the tile was rough, it could be bonded without problem. Double-sided tape for artificial turf is narrow width and 100 mm is attractive.
This review is about item#37054857.

Related Products