Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sealing Masking Tape, Concrete, Tile, Panel

5.00 (1)
Tensile Strength (N/10mm)
34
Adhesive Power (N/10mm)
1.5
Adhesive
Special adhesive
Tape Thickness (mm)
0.12
Base Material
Paper plane
Color
Blue
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 43 338-3458 1Pack(5Roll) 1 2499BB 24X18P 37439753 -
Discontinued
[x]
18 30 54 338-3466 1Pack(4Roll) 1 2499BB 30X18P 37439762 -
Discontinued
[x]
18 18 35 338-3431 1Pack(7Roll) 1 2499BB 18X18P 37439735 -
Discontinued
[x]
- 21 37 338-3440 1Pack(6Roll) 1 2499BB 21X18P 37439744 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting masking
5
From Japan
On 2014-03-20 02:27:27
I think that it is better not to peel off than the traditional yellow one. There is also nothing residue.
This review is about item#37439762.

Related Products