Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crepe Paper Masking Tape

4.60 (10)
Tensile Strength (N/10mm)
35
Adhesive Power (N/10mm)
2.59
Continuous Use Temperature (deg C)
190 (60 minutes)
Tape Thickness (mm)
0.17
Tape Length (m)
50
Color
Cream
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber type Creped paper 50 460 325-1161 1Roll 1 214-3MNE 50X50 37055383 42.99 SGD
In stock
Rubber-based Crepe paper 38 340 325-1152 1Roll 1 214-3MNE 38X50 37055365 33.99 SGD
In stock
Rubber type Creped paper 6 48 325-1179 1Roll 1 214-3MNE 6X50 37055401 5.99 SGD
In stock
Rubber type Creped paper 9 85 325-1187 1Roll 1 214-3MNE 9X50 37055426 7.99 SGD
In stock
Rubber type Creped paper 12 110 325-1136 1Roll 1 214-3MNE 12X50 37055286 10.99 SGD
In stock
Rubber type Creped paper 15 140 325-1144 1Roll 1 214-3MNE 15X50 37055304 12.99 SGD
In stock
Rubber type Creped paper 19 180 218-7141 1Roll 1 214-3MNE 37055322 16.99 SGD
In stock
Rubber type Creped paper 25 230 218-7159 1Roll 1 214-3MNE 25X50 37055347 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Soldering, metal-to-metal protection, etc.
5
From Japan
On 2017-10-31 17:11:52
We use your products for the first time and withstand heat well enough to be strong and sticky enough
This review is about item#37055322.
During soldering work
4
From Japan
On 2016-12-27 17:32:18
The width of the soldering is specified in the drawing, and it is purchased by listening that there is such thing from the person of the electric construction worker of acquaintance. The finish width was also well prepared and it was popular. However, it is easy to buy if it is strong against heat a little more. Scorching surroundings sticks to the mesh network and it is hard to take.
This review is about item#37055401.
Masking at solder bath time
5
From Japan
On 2016-06-15 17:09:47
It is resistant to heat and has less adhesive residue. I have been using masking tape made by 3MM for more than 20 years.
This review is about item#37055286.
To paint masking
4
From Japan
On 2016-04-22 11:23:42
Fine enough, I can use it for fine masking.
This review is about item#37055401.
Painting
5
From Japan
On 2016-02-25 22:57:51
Purchased for curving masking. It has elongation and strong adhesion. It was never affected by thinners. I will continue to use it.
Masking of printed circuit board
5
From Japan
On 2015-11-17 17:20:52
It is lead-free and it is used for masking the printed circuit board, but there is no glue residue and there is no peeling in the solder bath and it is very useful. Requests are saved when the width lineup increases, for example 4, 8, 10 mm, etc.
This review is about item#37055401.
Masking of parts coating
4
From Japan
On 2015-05-12 17:09:39
Good feeling
This review is about item#37055347.
Assembling the printed circuit board (soldering)
5
From Japan
On 2015-04-29 16:23:39
When immersed in jab, I use it for masking so that solder does not come in hole and land of the retrofit parts. We set the temperature of leaded solder to 240 degrees and give it in about 5 seconds, but if it is immersed for too long it will get burned and peeled off. Well, at that time thin patterns may also come off ^ ^;
This review is about item#37055286.
Used for large painting work
5
From Japan
On 2014-01-21 15:25:35
Compared to other masking tapes, glue is sure and gets smoother without peeling off. It may not be extended. The disadvantage is that the round ring is too big to work with one hand.
This review is about item#37055426.
It is an indispensable item for assembling electronic equipment,
4
From Japan
On 2013-10-02 13:33:03
This masking tape has excellent adhesive strength not found in other companies' tapes
This review is about item#37055401.

Related Products