Buy more than* S$200* and get FREE SHIPPING

Masking Tape 851A

5.00 (1)
Purpose
Dedicated gold-plated masking of printed circuit board.
Adhesive Force
3.49N/10mm
Adhesive
Special formula translucent green adhesive
Tape Thickness (mm)
0.11
Tensile Strength
35N/10mm
Tape Length (m)
66
Base Material
Polyester film
Color
Green
Specification
A cutter is needed for cutting
...see all
Product Options
ADD TO CART
Continuous Use Temperature (deg C) Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Use Temperature (deg C) Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 (1 hour) 38 330 325-1233 1Roll 1 851A 38X66 37057106 109.90 SGD
In stock
100 (1 hour) 50 440 325-1241 1Roll 1 851A 50X66 37057124 139.90 SGD
In stock
100 (1 hour) 19 170 218-7167 1Roll 1 851A 19X66 37055444 53.72 SGD
In stock
100 (1hour) 25 220 218-7175 1Roll 1 851A 25X66 37055462 69.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Masking during plating process
5
From Japan
On 2014-04-08 18:04:05
I ordered ordinarily via a trading company, but I ordered it here because the price is high and the delivery is late. Since there are almost no shops dealing with this product since we have narrowed down its use (actually I think that it can be used for anything) as it is in goods, we had to ask a trading company to make a short delivery It is saved because it is sold at a low price. As a product, it has chemical resistance, too little adhesive residue and is very easy to use. Although the price is high. . .
This review is about item#37055462.

Related Products