Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silicone Tape 18mmX18m

Mass (g)
30
Adhesive Force
2.51N/10mm
Tape Thickness (mm)
0.08
Tensile Strength
31.8N/15mm
Tape Length (m)
18
Tape Width (mm)
18
Color
Yellow
TRUSCO Part Number
336-0113
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(7Roll) 1 SR100JAN-18 37055487 25.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products