Buy more than* S$200* and get FREE SHIPPING

Kamoi Masking Tape, Siding

1.00 (1)
...see all>
Product Options
ADD TO CART
Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Mass (g) Color TRUSCO Part Number Application Adhesive Power (N/10mm) Tensile Strength (N/15mm) Elongation (%) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Mass (g) Color TRUSCO Part Number Application Adhesive Power (N/10mm) Tensile Strength (N/15mm) Elongation (%) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 18, 18, 18 - 15, 15, 15 - - - - - - - - 1pc(8roll) 1 - 68173832 8.99 SGD
Shipped after 2018-02-27
- 18, 18, 18 - 21, 21, 21 - - - - - - - - 1pc(6roll) 1 - 68173848 8.99 SGD
Shipped after 2018-02-27
- 18, 18, 18 - 24, 24, 24 - - - - - - - - 1pc(5roll) 1 - 68173857 8.99 SGD
Shipped after 2018-02-27
0.1 18 Japanese paper 18 30 Green 331-9679 - 1.78 36.4 - Acrylic 1Pack(7Roll) 1 SB246SJAN-18 37055566 9.99 SGD
In stock
0.1 18 Japanese paper 18 - Green - For rough surface siding board 1.78 36.4 4.3 Acrylic 1Box(70Roll) 1 No.SB246S 06904161 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Painting masking
1
From Japan
On 2015-09-10 14:45:55
I can not do it by one shot
This review is about item#37055566.

Related Products