Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PE Cloth Tape

Purpose
For curing (Not suitable for furniture, stone, car body, PVC material painted surfaces, plain wood, and solid wood)
Adhesive
Acrylic
Tape Thickness (mm)
0.155
Base Material
Resin cross
Color
Blue
...see all>
Product Options
ADD TO CART
Tuck (ball No.) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Rewinding Force (N/25mm) Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tuck (ball No.) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Rewinding Force (N/25mm) Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 60 4.1 25 50 215 356-3855 - - -   1Roll 1 No.3445 37055663 7.99 SGD
In stock
- - 4.12 50 100 - - 5 150 60.0[15.3] *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.3445 75071157 449.99 SGD
Shipped after 2018-05-01
- - 4.12 50 50 - - 5 150 60.0[15.3]   1Case(36Roll) 1 No.3445 75071132 449.99 SGD
In stock
- - 4.12 50 75 - - 5 150 60.0[15.3] *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.3445 75071141 449.99 SGD
Shipped after 2018-05-01
- 60 4.1 50 38 326 351-8868 - - -   1Roll 1 No.3445 37055645 12.99 SGD
In stock
- - 4.12 50 30 - - 5 150 60.0[15.3] *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.3445 75071123 449.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products