Buy more than* S$200* and get FREE SHIPPING

Roll Paint Masking Film

5.00 (1)
Purpose
For exterior wall paint.
Tape Type
Fabric tape
Material (Sheet)
Poly sheet (Corona treatment processed)
Length (m)
25
Color
Green
Thickness (mm)
0.001
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
375 1100 308-6631 1Roll 1 1100 37055681 6.99 SGD
Shipped after 2018-04-23
241 550 308-6623 1Roll 1 550 37055706 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When changing cross
5
From Japan
On 2017-10-04 10:43:48
It will be saved because it arrives immediately after ordering. I bought a width 550 before, purchased a width 1100 this time, I want if there is a wider next time next time · · ·
This review is about item#37055681.

Related Products