Buy more than* S$200* and get FREE SHIPPING

Architecture Masking Tape, White 251

3.00 (2)
Tensile Strength (N/10mm)
37
Adhesive Power (N/10mm)
1.28
Tape Thickness (mm)
0.092
Tape Length (m)
18
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber-based Japanese paper 30 43 White - 1Pack(4Roll) 1 251-30 37439936 10.99 SGD
In stock
Rubber-based Japanese paper 24 34 White - 1Pack(5Roll) 1 251-24 37439927 10.99 SGD
In stock
Rubber-based Japanese paper 12 17 White 336-0024 1Pack(10Roll) 1 251-12 37439893 10.99 SGD
In stock
Rubber-based Japanese paper 50 68 White 336-0083 1Pack(2Roll) 1 251-50 37439954 8.99 SGD
In stock
Rubber-based Japanese paper 40 57 White 336-0075 1Pack(3Roll) 1 251-40 37439945 10.99 SGD
In stock
Rubber-based Japanese paper 15 22 White 336-0032 1Pack(8Roll) 1 251-15 37439902 10.99 SGD
In stock
Rubber-based Japanese paper 18 26 White 336-0041 1Pack(7Roll) 1 251-18 37439911 10.99 SGD
In stock
- - 15 22 - - 1box(80roll) 1 251-15 62920366 119.99 SGD
Shipped after 2018-05-01
- - 40 57 - - 1box(30roll) 1 251-40 62920402 109.99 SGD
Shipped after 2018-05-01
- - 18 26 - - 1box(70roll) 1 251-18 62920375 119.99 SGD
Shipped after 2018-05-01
- - 30 43 - - 1box(40roll) 1 251-30 62920393 109.99 SGD
Shipped after 2018-05-01
- - 12 17 - - 1box(100roll) 1 251-12 62920357 119.99 SGD
Shipped after 2018-05-01
- - 50 68 - - 1box(20roll) 1 251-50 62920418 83.99 SGD
Shipped after 2018-05-01
- - 24 34 - - 1box(50roll) 1 251-24 62920384 119.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
1
From Japan
On 2017-11-13 16:07:51
Quality is a passing point, but home centers were cheaper at the same manufacturer.
This review is about item#37439936.
For automobile sheet metal paint
5
From Japan
On 2014-06-30 14:39:13
I thought that it is more water resistant than a masking tape for car painting. I am satisfied with the use for a short time, I like to see the situation again.
This review is about item#37439936.

Related Products