Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Construction Curing Cloth Adhesive Tape

5.00 (3)
Tensile Strength (N/10mm)
74.4
Adhesive
Rubber-based
Tape Thickness (mm)
0.33
Tape Length (m)
25
Color
Gray
...see all>
Product Options
ADD TO CART
Surface Processing Adhesive Power (N/10mm) Tape Width (mm) Weight (g) Holding Power (min) TRUSCO Part Number Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Tuck (ball No.) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Adhesive Power (N/10mm) Tape Width (mm) Weight (g) Holding Power (min) TRUSCO Part Number Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Tuck (ball No.) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.9 25 240 - 351-8817 - - -   1Roll 1 343000-NE-00-25X25 37055751 6.99 SGD
In stock
Polyethylene-laminated 2.8 100 - 40 deg C / fall 10 - 186 74.4[19] 28 *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.3430 75071053 379.99 SGD
Shipped after 2018-06-22
Polyethylene-laminated 2.8 75 - 40 deg C / fall 10 - 186 74.4[19] 28 *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.3430 75071044 379.99 SGD
Shipped after 2018-06-22
Polyethylene-laminated 2.8 38 - 40 deg C / fall 10 - 186 74.4[19] 28 *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.3430 75071035 269.99 SGD
Shipped after 2018-06-22
- 2.9 50 480 - 351-8825 - - -   1Roll 1 343000-NE-00-50X25 37055776 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Old wood, painting replacement at the time of reuse
5
From Japan
On 2018-03-06 04:28:43
While I wanted silver color, I bought this cheap price, when working, the cloth was strong with one hand I could not easily break it but I had a hard time but I got a sticky, I am satisfied with the appearance of the finish well.
This review is about item#37055776.
Prevent cracking of outdoor wiring
5
From Japan
On 2017-10-07 19:01:57
Even if it is exposed to direct sunlight, it is very good not to be sticky.
This review is about item#37055751.
Exhibition curing of the stage and art work.
5
From Japan
On 2016-07-11 16:45:19
It is an excellent curing tape. I used the aircraft parts of the artworks in the open air for fixing in rain cure with plastic bags. Regardless of its use in an environment where direct sunlight or rain is applied for about 2 months in the open air in the summer, it kept adhesive strength all the time and peeled off without glue transfer even after 2 months. Moreover, I did not feel the deterioration of ultraviolet rays of the material. Moreover, it is useful also for fixation of cable, etc. of outdoor stage work.
This review is about item#37055751.

Related Products