Buy more than* S$200* and get FREE SHIPPING

Floor Curing PE Cloth

Tensile Strength (N/10mm)
70.6
Adhesive Power (N/10mm)
2.5
Adhesive
Rubber-based
Tape Thickness (mm)
0.16
Tape Length (m)
50
Base Material
Polyethylene (PE) cross
Tape Width (mm)
40
Weight (g)
266
Color
Blue
TRUSCO Part Number
324-4121
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 416 37055925 9.36 SGD
In stock
ADD TO CART

Related Products