Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Masking Tape

Tensile Strength (N/10mm)
47
Adhesive
Acrylic
Tape Thickness (mm)
0.14
Base Material
Resin cross
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Weight (g) Color TRUSCO Part Number 2014 TRUSCO Published Page Rewinding Force (N/25mm) Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Adhesive Power (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Weight (g) Color TRUSCO Part Number 2014 TRUSCO Published Page Rewinding Force (N/25mm) Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Adhesive Power (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 100 - Green - - 5.25 117.5 47.0[12] 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.3440 75071087 439.99 SGD
Shipped after 2018-06-25
50 38 - White - - 5.25 117.5 47.0[12] 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Case(48Roll) 1 No.3440 75071096 439.99 SGD
Shipped after 2018-06-27
50 75 - White - - 5.25 117.5 47.0[12] 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.3440 75071105 439.99 SGD
Shipped after 2018-08-07
50 100 - White - - 5.25 117.5 47.0[12] 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.3440 75071114 439.99 SGD
Shipped after 2018-06-27
50 50 - Green - - 5.25 117.5 47.0[12] 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.3440 75071062 439.99 SGD
Shipped after 2018-06-27
50 75 - Green - - 5.25 117.5 47.0[12] 2.8 *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.3440 75071071 439.99 SGD
Shipped after 2018-06-27
50 38 273 Green 351-8841 3-1324 5.25 117.5 47.0[12] 2.9   1Roll 1 344002-GR-20-38X50 37055943 9.99 SGD
Shipped after 2018-06-25
25 50 180 White 353-8834 3-1324 5.25 117.5 47.0[12] 2.9   1Roll 1 344002-WH-00-50X25 37055986 7.99 SGD
Shipped after 2018-06-25
50 50 360 White 351-8850 3-1324 5.25 117.5 47.0[12] 2.9   1Roll 1 344002-WH-00-50X50 37056004 12.99 SGD
Shipped after 2018-06-25
25 50 180 Green 353-8826 - - - - 2.9   1Roll 1 344002GR0050X25 37055961 6.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products