Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Curing Tape

Tensile Strength (N/10mm)
52
Adhesive Power (N/10mm)
3.2
Tape Thickness (mm)
0.16
Tape Length (m)
50
Tape Width (mm)
50
Weight (g)
425
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1box(30roll) 1 M-08-SW 62145484 469.99 SGD
Shipped after 2018-07-02
White 290-0548 Acrylic Polyethylene (PE) cross 1PC 1 M-08-SW 37056047 15.99 SGD
In stock
ADD TO CART

Related Products