Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Interior Curing Tape

2.00 (1)
Adhesive Force (N/25mm)
7
Tensile Strength (N/10mm)
46
Adhesive Power (N/10mm)
2.8
Tape Thickness (mm)
0.15
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
215
...see all>
Product Options
ADD TO CART
Base Material Color TRUSCO Part Number Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Color TRUSCO Part Number Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1box(30roll) 1 Y-07-V 62145475 209.99 SGD
Shipped after 2018-05-07
Polyethylene cross Purple 352-9843 Acrylic 1Roll 1 Y-07-V 37056065 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Great repair of beer seat
2
From Japan
On 2017-09-13 18:02:28
I feel that the color is considerably thinner than the one I saw in the image quite somewhat disappointing through.
This review is about item#37056065.

Related Products