Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poly Green Masker

Purpose
For wet building materials for construction.
Tape Type
Poly-cloth tape
Material (Sheet)
High density polyethylene film
Length (m)
25
Color
Green
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210 550 223-3100 1Roll 1 PMM550-25 37056187 6.99 SGD
In stock
310 1100 223-3118 1Roll 1 PMM1100-25 37056162 8.99 SGD
In stock
ADD TO CART

Related Products