Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Craft Masking Sheet

2.00 (1)
Purpose
Interior building paint.
2014 TRUSCO Published Page
2-2517
Tape Type
Masking Tape
Material (Sheet)
Kraft paper
Tape Width (mm)
15
Length (m)
35
Weight (g)
790
Color
Craft
Thickness (mm)
0.07
Width (mm)
550
TRUSCO Part Number
223-3134
Specification
Able to cut with hand
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KRM550-35 37056205 11.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
packing
2
From Japan
On 2015-06-19 19:19:20
It was better a little more long since packing the long ones.
This review is about item#37056205.

Related Products