Buy more than* S$200* and get FREE SHIPPING

Polyethylene Masker

Tape Type
Masking tape
Material (Sheet)
High-density polyethylene film
Length (m)
35
Weight (g)
230
Color
White
Thickness (mm)
0.01
Width (mm)
550
TRUSCO Part Number
223-3126
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PEM550-35 37056223 6.99 SGD
In stock
ADD TO CART

Related Products