Buy more than* S$200* and get FREE SHIPPING

Floor Curing Sheets

3.00 (1)
Purpose
Curing protection material for floor.
Material (Sheet)
Polyethylene (PE) film + cardboard liner
Length (m)
25
Color
Craft
Weight (kg)
7
Thickness (mm)
1.2
Width (mm)
1000
TRUSCO Part Number
254-5225
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 LA25F 37056241 91.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When working
3
From Japan
On 2017-09-19 16:21:29
It withstands use enough. It is quite easy to think about laying down paper.
This review is about item#37056241.

Related Products